Shop All Exit Device Trims
Schlage
L9000 Series Trim Packs
Mfr # 09-446 02N 626
Zoro # G010071356
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Field Reversible
- Finish Satin Chrome
- Color Satin Chrome
- For Use With L9000 Series Trim Packs
- Includes Trim Kits & Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # 09-446 02N 626
- Zoro # G010071356
- UPC # 197163308026
- Country of Origin Mexico
- Category Exit Device Trims
Details
Door Handing | Field Reversible |
Finish | Satin Chrome |
Color | Satin Chrome |
For Use With | L9000 Series Trim Packs |
Includes | Trim Kits & Packs |
Description
Schlage L-Series Extra Heavy Duty Mortise Locks are built to withstand the rigors of daily use without fail. Our L9000 Series locks are ideal for use in schools, hospitals and factories, where the finest hardware must also deliver consistent, dependable operation and stand up to constant use and abuse. We pay attention to these details so you can focus on creating a functional and aesthetically pleasing environment for your clients. In fact, every one of our L-Series locks meets ANSI Grade 1 standards for safety. A multitude of functions, finishes and trim designs are available to meet virtually every security and aesthetic requirement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 in W x 24 in H Stainless steel Continuous Hinge (2ZFX4)
- BRINKS Keyed Alike Padlock, Laminated Steel, 44mm, High Security 3PK (172-44302)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37R15CSTK626)
- HILLMAN KeyKrafter Automotive Key Blank 24R Double For Ford, 5PK (87016)
- SCHLAGE Bb Keypad Entry Lock (FE595VPLYFLA505)
- SCHLAGE Dummy Lvr Accnt Rh Sn Bx (F170ACC619RH)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, Universal use, 32D (3080-03-0-3U-US32D)
- MARKS USA Finger Pull, Non-Handed, Chrome (M411 26D)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Rim 8800 and NB8700 (773-8 ETL 24V RHRB 26D)
- BALDWIN ESTATE Entry Rim Locks Lifetime Brass (5634.003.R)
- VON DUPRIN Exit Trim, 996L-06 Lever, Fire Rated, Lever Locking, SP313, LC, RHR (996L-06-R/V SP313 RHR)
- Schlage Door Exit Devices