Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9486L 03A 626 LH L583-375
Zoro # G210050038
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Material Brass or Bronze
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9486L 03A 626 LH L583-375
- Zoro # G210050038
- UPC # 197163278466
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Material | Brass or Bronze |
Description
Faculty Restroom Mortise Lock with Do Not Disturb Indicator, 03A Design, Less Cylinder, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Leverset Lye Privacy Sat Nickl (LYEX201V-PS)
- PEDESTAL PRO Card Reader Cover Mounted, 8"H, 6"W (HOOD-CS-06x8)
- ZORO SELECT Brown Viton O-Ring, Dash 906, PK25 (ZUSAVB75906)
- SPEC Spring Washer Spring Steel, PK15 (B1250040)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Orb (SDLA325U10B)
- KWIKSET Round Privacy Pocket Door Lock Iron Black Finish (335-514)
- DON-JO Square Privacy Pocket Door Lock (PDL101625)
- DELTANA Pocket Door Bolts, Jamb Bolt Bright Brass (PDB42U3)
- INOX 9680 Sliding Door Storeroom 202 Munich 2-1/2" Backset 32D RH (XGS202-PD9680A-32D-RH)
- INOX 9570 Sliding Door Classroom 202 Munich 2-3/4" Backset 32D LH (XGS202-PD9570-32D-LH)
- Schlage Pocket Door Locks