Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9485LB RH 134
Zoro # G910050147
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9485LB RH 134
- Zoro # G910050147
- UPC # 197163278459
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Grey |
Color | Grey |
Description
Faculty Restroom Mortise Lock, Lock Body Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B720T)
- COMMAND ACCESS Power Module for Solenoids powered by DC Power sources (CAT-PM300)
- BUYERS PRODUCTS Precision Molded Rubber Bumper - 5-1/2 x 3-23/32 x 7-5/8 Inch Tall - Set of 2 (B4500)
- SCHLAGE ND Series Cylindrical Corridor Lock Rhodes Lever US26D (ND73PD RHO 626)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- INOX 9610 Sliding Door Passage 205 Frankfurt 2-3/4" Backset 32D LH (XGS205-PD9610-32D-LH)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Antique Nickel (SDL25U15A)
- DELTANA Pocket Door Bolts, Jamb Bolt Black (PDB42U19)
- EMTEK Square Privacy Pocket Door Tubular Lock w/Privacy Strike Plate and Dust Box Polished Chrome Finish (2135US26)
- EMTEK Square Passage Pocket Door Tubular Lock with Passage Strike Plate Flat Black Finish (2134US19)
- DELTANA Pocket Door Bolts, Jamb Bolt Bright Chrome (PDB42U26)
- Schlage Pocket Door Locks