Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9456L 18A 626
Zoro # G210049506
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Material Brass or Bronze
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9456L 18A 626
- Zoro # G210049506
- UPC # 197163278404
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Material | Brass or Bronze |
Description
Corridor Mortise Lock with Deadbolt, 18A Design, Less Cylinder, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Hinge Pin Door Stop (1500619)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Chrome (TSH40U26)
- PRIME-LINE Round Bend Screw Hooks 5/16in X 4-1/2in Zinc Plated Steel 10PK (9068625)
- ESSEX Touchless Stainless Steel Switch, Mullion Mount (HEW-1)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- INOX 9760 Sliding Door Patio 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9760-32D-RH)
- JOHNSON HARDWARE Pocket Door Privacy Lock (152115P1)
- WRS Bronze Secondary Patio Door Lock Truth Hardware (014-53-03)
- INOX 9610 Sliding Door Passage 205 Frankfurt 2-3/4" Backset 32D LH (XGS205-PD9610-32D-LH)
- INOX 9680 Sliding Door Storeroom 243 Sunrise 2-3/4" Backset 32D LH (XGS243-PD9680-32D-LH)
- EMTEK Square Privacy Pocket Door Tubular Lock w/Privacy Strike Plate and Dust Box Oil Rubbed Bronze Finish (2135US10B)
- Schlage Pocket Door Locks