Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9440 LATA 643E
Zoro # G810049395
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Bronze
- Color Aged Bronze
- Width 5.5"
- Length 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9440 LATA 643E
- Zoro # G810049395
- UPC # 197163282043
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.5" |
Length | 5.25" |
Details
Finish | Aged Bronze |
Color | Aged Bronze |
Description
Grade 1 Privacy with Deadbolt Mortise Lock, Latitude Lever, A Rose, Aged Bronze Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Hat And Coat Hook (6827)
- KWIKSET 5 Replacement Deadlatch (83014-26D)
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 (RB20CCER)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42KATAG)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- EMTEK Narrow Modern Rectangular Privacy Pocket Door Mortise Lock for 1-3/8 in Door Flat Black Finish (2155US19138)
- EMTEK Square Passage Pocket Door Tubular Lock with Passage Strike Plate Flat Black Finish (2134US19)
- KWIKSET Round Privacy Pocket Door Lock Iron Black Finish (335-514)
- KWIKSET Square Privacy Pocket Door Lock Bright Chrome Finish (335SQT-26)
- DELTANA Decorative Pocket Lock 6", Privacy Oil Rubbed Bronze (SDL60U10B)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Orb (SDLA325U10B)
- Schlage Pocket Door Locks