Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9080T LATA 622
Zoro # G410054683
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black Coated
- Color Flat Black Coated
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # L9080T LATA 622
- Zoro # G410054683
- UPC # 197163278312
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Flat Black Coated |
Color | Flat Black Coated |
Description
Grade 1 Storeroom Mortise Lock, Schlage FSIC With Construction Core, Latitude Lever, A Rose, Flat Black Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Hook Set, Mfr. No. (5) R1 - 853208-51 (855001-51)
- EKENA MILLWORK Standard Grayson Bullseye Rosette with Beveled Edge, 4"W x 4"H x 3/4"P (ROSP040X040X075GRY03)
- USA INDUSTRIALS Buna-N O-Ring, Dash 153, PK50 (ZUSAH70153)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Orbit Knob, Conventional Less Cylinder, Satin Bronze Finish (A53LD ORB 612)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- INOX 9680 Sliding Door Storeroom 202 Munich 2-3/4" Backset 32D LH (XGS202-PD9680-32D-LH)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Chrome (CL400B0328)
- EMTEK Narrow Modern Rectangular Privacy Pocket Door Mortise Lock for 1-3/8 in Door Flat Black Finish (2155US19138)
- WRS Bronze Secondary Patio Door Lock Truth Hardware (014-53-03)
- EMTEK Narrow Modern Rectangular Privacy Pocket Door Mortise Lock for 1-3/8 in Door Satin Brass Finish (2155US4138)
- PRIME-LINE Sliding Glass DR Lock (E 2014)
- Schlage Pocket & Sliding Door Hardware