Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9080R LATA 622
Zoro # G510054736
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black Coated
- Color Flat Black Coated
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9080R LATA 622
- Zoro # G510054736
- UPC # 197163278305
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Flat Black Coated |
Color | Flat Black Coated |
Description
Grade 1 Storeroom Mortise Lock, Schlage FSIC With Core, S123 Keyway, Latitude Lever, A Rose, Flat Black Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Tanna Kitchen Counter Dining Table, Two Legs, Three Side Shelves, Black/Pine (MWD5460)
- ELESA 1-3/16" W x 30mm H matte Pivot Hinge (CFM.30 SH-4- CLEAN)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/32 in (C8716)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (25 Pack) (WPI25)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- INOX 9570 Sliding Door Classroom 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9570-32D-RH)
- RICHELIEU HARDWARE CL100 Cavity Sliders Louey Pocket Door Handle, Privacy, Satin Chrome (CL100B3008)
- EMTEK Square Privacy Pocket Door Tubular Lock with Privacy Strike Plate and Dust Box Satin Nickel Finish (2135US15)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Oil Rubbed Bronze (SDL25U10B)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door (1065.619)
- KWIKSET Round Privacy Pocket Door Lock Iron Black Finish (335-514)
- Schlage Pocket Door Locks