Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9080L OMEA 626
Zoro # G310054493
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9080L OMEA 626
- Zoro # G310054493
- UPC # 197163278237
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Description
Grade 1 Storeroom Mortise Lock, Less Cylinder, Omega Lever, A Rose, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Security Door Guard Brass (20546BSB-PS)
- MAG-MATE Rare Earth Magnet Material, 36.85 lb. (CMP101912P2N42)
- EKENA MILLWORK 6" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 23,000 lbs), Non-Tapered, FLuted (EA0608ENFSGTUTU)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL LH AL)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- INOX 9610 Sliding Door Passage 243 Sunrise 2-3/4" Backset 32D LH (XGS243-PD9610-32D-LH)
- INOX 9570 Sliding Door Classroom 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9570-32D-RH)
- KWIKSET BED/BATH PCKT DR LOCK SN (93350-024)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door (1065.62)
- RICHELIEU HARDWARE CL200 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Matte Black (CL205A0021)
- L E JOHNSON Converging Pock DR Kit (1555PPK3)
- Schlage Pocket Door Locks