Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9080L LATA 622
Zoro # G810053965
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black Coated
- Color Flat Black Coated
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9080L LATA 622
- Zoro # G810053965
- UPC # 197163278213
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Flat Black Coated |
Color | Flat Black Coated |
Description
Grade 1 Storeroom Mortise Lock, Less Cylinder, Latitude Lever, A Rose, Flat Black Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLINE Keyline: B111 GM Transponder Key Circle + (KLN-B111-PT-SK)
- SUR&R O-Ring, 12.0mm Nominal Inside dia., PK50 (HOR570)
- SCHLAGE COMMERCIAL Tool 24002693 (24002693)
- ZORO SELECT 1 in W x 36 in H Steel Continuous Hinge (2ZFE1)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- DELTANA Pocket Door Bolts, Jamb Bolt Bright Brass (PDB42U3)
- RICHELIEU HARDWARE CL100 Cavity Sliders Louey Pocket Door Handle, Privacy, Satin Chrome (CL100B3008)
- INOX 9640 Sliding Door Privacy 205 Frankfurt 2-3/4" Backset 32D LH (XGS205-PD9640-32D-LH)
- RICHELIEU HARDWARE CL200 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Matte Black (CL205A0021)
- NATIONAL HARDWARE Nickel Silver Steel Sliding Door Latch (N238-972)
- ZORO SELECT Door Handle, 7-21/64" L x 1-1/8" H (13-140)
- Schlage Pocket & Sliding Door Hardware