Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9080L 41N 630
Zoro # G310053991
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
- Material Stainless Steel
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9080L 41N 630
- Zoro # G310053991
- UPC # 197163278190
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Material | Stainless Steel |
Description
Grade 1 Storeroom Mortise Lock, Less Cylinder, 41 Knob, N Escutcheon, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-1/4" x 4-7/8" ANSI Strike Filler Plate (FS260PC)
- PRIME-LINE Door Reinfrcr Db #9553 (U 9553)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Red)
- GLOBE ELECTRIC GLDWHT Push Button (SL-765-00)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Antique Nickel (SDL25U15A)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Orb (SDLA325U10B)
- DON-JO Square Privacy Pocket Door Lock (PDL101625)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Bright Brass (SDL25U3)
- INOX 9610 Sliding Door Passage 205 Frankfurt 2-3/4" Backset 32D LH (XGS205-PD9610-32D-LH)
- INOX 9680 Sliding Door Storeroom 243 Sunrise 2-1/2" Backset 32D LH (XGS243-PD9680A-32D-LH)
- Schlage Pocket Door Locks