Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9070P LATA 622
Zoro # G910054299
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black Coated
- Color Flat Black Coated
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9070P LATA 622
- Zoro # G910054299
- UPC # 197163278114
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Flat Black Coated |
Color | Flat Black Coated |
Description
Grade 1 Classroom Mortise Lock, Conventional Cylinder, S123 Keyway, Latitude Lever, A Rose, Flat Black Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, 7 ft, Black (319CN84)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 3/4"W X 48"H (CGT-34-4-210)
- AMERICAN GARAGE DOOR SUPPLY Control Station, SS, 3 Buttons, Nema 1 (PBC3)
- EKENA MILLWORK 11 7/8"W x 4 7/8"H x 7/8"P Medway Scroll Onlay, Left (ONL12X05X01ME-L)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door (1065.622)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Antique Brass (SDLA325U5)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door SC (1065.626)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door SB (1065.606)
- DELTANA Decorative Pocket Lock 6", Privacy Satin Nickel (SDL60U15)
- WESLOCK Pocket Door Lock, Steel, Brown (00677X1X1)
- Schlage Pocket Door Locks