Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9050T LATA 626
Zoro # G410053419
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # L9050T LATA 626
- Zoro # G410053419
- UPC # 197163278077
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Description
Grade 1 Entrance Office Mortise Lock, Schlage FSIC With Construction Core, Latitude Lever, A Rose, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Foot Bolt 6In Steel Zinc Plate (CL-193-PS)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, True Black, 24PK (974)
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 5.3mm ID, PK100 (ZUSAH2.4X5.3)
- PRIME-LINE 3 in. x 7 in. Steel Bronze-Painted Latch Shield for Out-Swinging Doors (U 9501)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Chrome (CL400A0228)
- EMTEK Square Privacy Pocket Door Tubular Lock w/Privacy Strike Plate and Dust Box Polished Nickel Finish (2135US14)
- DELTANA Pocket Door Bolts, Jamb Bolt Bright Brass (PDB42U3)
- EMTEK Narrow Modern Rectangular Privacy Pocket Door Mortise Lock for 1-3/8 in Door Satin Brass Finish (2155US4138)
- INOX 9650 Sliding Door Entry 221 Aurora 2-3/4" Backset 32D LH (XGS221-PD9653-32D-LH)
- INOX 9650 Sliding Door Office 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9650-32D-RH)
- Schlage Pocket Door Locks