Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9050P LATA 622
Zoro # G910053490
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black Coated
- Color Flat Black Coated
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9050P LATA 622
- Zoro # G910053490
- UPC # 197163278022
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Flat Black Coated |
Color | Flat Black Coated |
Description
Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, Latitude Lever, A Rose, Flat Black Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Padlock 21B722T (887838147547)
- MSI Gold Rush Splitface Ledger Corner SAMPLE Natural Slate Wall Tile (ZOR-PNL-0074-SAM)
- MAG-MATE 95 lb. Pull Ceramic Cup Magnet (MX3000)
- ZORO SELECT Brown Viton O-Ring, Dash 110, PK50 (ZUSAVB75110)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Chrome (CL400A0228)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Oil-Rubbed Bronze (CL400B0433)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Orb (SDLA325U10B)
- INOX 9760 Sliding Door Patio 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9760-32D-RH)
- WRS Bronze Secondary Patio Door Lock Truth Hardware (014-53-03)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Antique Brass (SDLA325U5)
- Schlage Pocket & Sliding Door Hardware