Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9050L 17A 626 L283-722
Zoro # G110053009
product price: $781.99
/ea
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9050L 17A 626 L283-722
- Zoro # G110053009
- UPC # 197163277940
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Description
Grade 1 Entrance Office Mortise Lock, Less Cylinder, 17 Lever, A Rose, Indicator with Text, Exterior Indicator in.Vacant/Occupied in., Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 48 x 25', Black, 17x8 Mesh, One Roll (3025888)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT126PHL626234ASA)
- SOLA Electronic Keyless Lock, Knob, Zinc, Sola 3 (NLS3-K1-KT10-619-01B-3203)
- BEST 1-1/2" W x 4" H Oil Rubbed Bronze Door and Butt Hinge (F1794X4FMSTDWTDOORHINGE10BSTL)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- INOX 9540 Sliding Door Privacy 345 Tokyo 2-1/2" Backset 32D RH (XGT345-PD9540A-32D-RH)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Satin Nickel (SDLA325U15)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Bright Chrome (SDL25U26)
- INOX 9610 Sliding Door Passage 243 Sunrise 2-3/4" Backset 32D LH (XGS243-PD9610-32D-LH)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Antique Nickel (SDL25U15A)
- EMTEK Square Privacy Pocket Door Tubular Lock w/Privacy Strike Plate and Dust Box Oil Rubbed Bronze Finish (2135US10B)
- Schlage Pocket Door Locks