Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9044 06A 622 L283-722
Zoro # G510052527
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black Coated
- Color Flat Black Coated
- Width 5.5"
- Length 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9044 06A 622 L283-722
- Zoro # G510052527
- UPC # 197163281985
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.5" |
Length | 5.25" |
Details
Finish | Flat Black Coated |
Color | Flat Black Coated |
Description
Grade 1 Privacy with Coin Turn Mortise Lock, 06 Lever, A Rose, Exterior Indicator Displays in.Vacant/Occupied in., Flat Black Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING N52 Neodymium Disc Magnets, 0.5" D, 18.08 lb Pull, Rare Earth Magnets (N52P500500)
- KENAURD Kenaurd:StoreRoom Lever Grade 2 - Silver (KCL201-SC-ST)
- EKENA MILLWORK 100" Bottom Width x 101 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X100HO)
- MAKITA LOCK NUT-ACCESS F/9553NB (MP194608-1)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door (1065.62)
- DELTANA Decorative Pocket Lock 6", Privacy Satin Nickel (SDL60U15)
- INOX 9680 Sliding Door Storeroom 243 Sunrise 2-3/4" Backset 32D LH (XGS243-PD9680-32D-LH)
- INOX 9650 Sliding Door Entry 202 Munich 2-3/4" Backset 32D LH (XGS202-PD9653-32D-LH)
- INOX 9650 Sliding Door Office 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9650-32D-RH)
- INOX 9650 Sliding Door Entry 221 Aurora 2-3/4" Backset 32D LH (XGS221-PD9653-32D-LH)
- Schlage Pocket Door Locks