Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9040 LATA 626
Zoro # G610052335
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9040 LATA 626
- Zoro # G610052335
- UPC # 840067640920
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, Latitude Lever, A Rose, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Standard Duty Deadlatch, 1-1/2" BS, HD Mortise Deadlatch, US28, RH (4900-46-201-628)
- STERLING SEAL & SUPPLY 266 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A266X50)
- SECO-LARM Extended Range Antenna (dipole type) for up to 1,000ft range. Plugs into SK-910RBQ, SK-910 (SLM-SK-91ERSD)
- OLYMPUS Deadbolt Door/Drawer Cabinet Lock, Keyed Alike, 5-Pin Standard, 7/8" Diameter x 15/16" Leng (OLY-500-26D78-4T3)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Antique Brass (SDLA325U5)
- DON-JO Square Privacy Pocket Door Lock (PDL101625)
- NATIONAL HARDWARE Pocket Door Hardware, AluminumParticle BoardSteel (N186-858)
- EMTEK Narrow Modern Rectangular Privacy Pocket Door Mortise Lock for 1-3/8 in Door Satin Brass Finish (2155US4138)
- JOHNSON HARDWARE Johnson Hardware 5001310 Satin Nickel Silver Steel Pocket Door Privacy Lock (5001310)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Bright Brass (SDL25U3)
- Schlage Pocket Door Locks