Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9040 LATA 626 L283-723
Zoro # G810052432
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9040 LATA 626 L283-723
- Zoro # G810052432
- UPC # 197163277834
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, Latitude Lever, A Rose, Indicator displays with Text, Exterior Indicator displays in.Do Not Disturb in., Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Painted Flat Black Strike 299F19 (299F19)
- PAWLING Wall Guard, Eggshell, 6 x 144In (WG-6C-12-370)
- ZORO SELECT Bumper, Rubber, Black, 17/32"H x 17/32"W, PK.10 (116R-034S)
- CORBIN RUSSWIN Sngl Cylinder Dormitory Mortise Lever by Lever Lock Body; Strike; Front Plate; and Screws Satin Chro (ML2065LL626)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Antique Brass (SDL25U5)
- TRIMCO LH ADA Full Privacy Pocket Door Pull Emergency Key SC Satin SS (1069FP-LH.626/630)
- OBECO ObeCo OBPR-SP75BPTJ-8 Ultimate Pocket Door Holder Loop - 3-1/4" (OBPR-SP75BPTJ-8)
- WESLOCK Pocket Door Lock, Steel, Brown (00677X1X1)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Oil-Rubbed Bronze (CL406B0028)
- DELTANA Pocket Door Bolts, Jamb Bolt Bright Brass (PDB42U3)
- Schlage Pocket & Sliding Door Hardware