Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9040 LATA 626 L283-722
Zoro # G110052392
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9040 LATA 626 L283-722
- Zoro # G110052392
- UPC # 197163277827
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, Latitude Lever, A Rose, Indicator displays with Text, Exterior Indicator displays in.Vacant/Occupied in., Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Magnetic Door Holder 3" Bright Chrome (MDH30U26)
- TRANS ATLANTIC CO. 900 Series UL Listed Aluminum 36 Grade 1 Heavy Duty Mortise Panic Rim Surface Exit Device (ED-M901-AL)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-0E)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7381320165)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- WESLOCK Pocket Door Lock, Steel, Brown (00677X1X1)
- DELTANA Pocket Door Bolts, Jamb Bolt Satin Nickel (PDB42U15)
- EMTEK Narrow Modern Rectangular Privacy Pocket Door Mortise Lock for 1-3/8 in Door Satin Brass Finish (2155US4138)
- JOHNSON HARDWARE Johnson Hardware 5001310 Satin Nickel Silver Steel Pocket Door Privacy Lock (5001310)
- INOX 9540 Sliding Door Privacy 345 Tokyo 2-1/2" Backset 32D RH (XGT345-PD9540A-32D-RH)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Chrome (CL400B0328)
- Schlage Pocket Door Locks