Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9040 LATA 625
Zoro # G110052248
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Color Bright Chrome
- Width 5.5"
- Length 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9040 LATA 625
- Zoro # G110052248
- UPC # 197163281916
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.5" |
Length | 5.25" |
Details
Finish | Bright Chrome |
Color | Bright Chrome |
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, Latitude Lever, A Rose, Bright Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Bike Cable Lock Word 5' (8152DASTWD)
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L (216DV36)
- CODEL DOORS 26" x 80" Fir 1-Panel Interior Shaker Slab Door (2268fir8401)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 18-1/4Lx15-1/4Hx4-5/16W (STI-EM151804)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- INOX 9680 Sliding Door Storeroom 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9680-32D-RH)
- EMTEK Square Privacy Pocket Door Tubular Lock with Privacy Strike Plate and Dust Box Satin Nickel Finish (2135US15)
- RICHELIEU HARDWARE CL100 Cavity Sliders Louey Pocket Door Handle, Privacy, Satin Chrome (CL100B3008)
- INOX 9610 Sliding Door Passage 205 Frankfurt 2-3/4" Backset 32D LH (XGS205-PD9610-32D-LH)
- INOX 9680 Sliding Door Storeroom 243 Sunrise 2-3/4" Backset 32D LH (XGS243-PD9680-32D-LH)
- DELTANA Decorative Pocket Lock 6", Privacy Bright Brass (SDL60U3)
- Schlage Pocket Door Locks