Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9040 LATA 622
Zoro # G910051885
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black Coated
- Color Flat Black Coated
- Width 5.5"
- Length 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9040 LATA 622
- Zoro # G910051885
- UPC # 197163281879
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.5" |
Length | 5.25" |
Details
Finish | Flat Black Coated |
Color | Flat Black Coated |
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, Latitude Lever, A Rose, Flat Black Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 9 in., Diecast Bronze, Surface Mount Right Hand Casement Operator (Single Pack) (H 3915)
- ZORO SELECT Disc Spring, Belleville, 0.625, 17-7 PH SS (1NEL5)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 30 x 22 (MP3022S)
- DESIGNS OF DISTINCTION Petite Craftsman Corbel - Alder (01608001AL1)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Antique Brass (SDLA325U5)
- INOX 9570 Sliding Door Classroom 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9570-32D-RH)
- KWIKSET Square Passage Pocket Door Lock Matte Black Finish (334SQT-514)
- EMTEK Square Privacy Pocket Door Tubular Lock w/Privacy Strike Plate and Dust Box Oil Rubbed Bronze Finish (2135US10B)
- EMTEK Narrow Modern Rectangular Privacy Pocket Door Mortise Lock for 1-3/8 in Door Satin Brass Finish (2155US4138)
- DELTANA Decorative Pocket Lock 6", Privacy Oil Rubbed Bronze (SDL60U10B)
- Schlage Pocket & Sliding Door Hardware