Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9040 LATA 622 L283-722
Zoro # G610052298
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black Coated
- Color Flat Black Coated
- Width 5.5"
- Length 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9040 LATA 622 L283-722
- Zoro # G610052298
- UPC # 197163281909
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.5" |
Length | 5.25" |
Details
Finish | Flat Black Coated |
Color | Flat Black Coated |
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, Latitude Lever, A Rose, Indicator displays with Text, Exterior Indicator displays in.Vacant/Occupied in., Flat Black Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC SCREEN CORNER LH WHITE (90-1128LHW)
- EKENA MILLWORK 3"W x 3"D x 48"H Universal Inside Corner for StoneWall Faux Stone Siding Panels, Smokey Ridge (PNUIC03X48SR)
- EMTEK Oil Rubbed Bronze Backplate 86435US10B (86435US10B)
- EMTEK Flat Black Dummy 5050ROUUS19 (5050ROUUS19)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- JOHNSON HARDWARE Pocket Door Privacy Lock (152115P1)
- WESLOCK Privacy Pocket Door Lock Black (00677X2X2)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Chrome (CL400A0228)
- OBECO ObeCo OBPR-SP75BPTJ-8 Ultimate Pocket Door Holder Loop - 3-1/4" (OBPR-SP75BPTJ-8)
- RICHELIEU HARDWARE CL100 Cavity Sliders Louey Pocket Door Handle, Privacy, Satin Chrome (CL100B3008)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door SB (1065.606)
- Schlage Pocket Door Locks