Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9040 18A 626 L283-722
Zoro # G210051875
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # L9040 18A 626 L283-722
- Zoro # G210051875
- UPC # 197163277803
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, 18 Lever, A Rose, Indicator displays with Text, Exterior Indicator displays in.Vacant/Occupied in., Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 17 lb. (CMP7506P1N42)
- LUCKY LINE Key Identifier, Blue, 20 PK (1673020)
- ZORO APPROVED SUPPLIER Extension Spring, O=1.750, L= 8.00, W=.207 Hd C-369 (G609971128)
- HES Electric Strike Body Only, Fail Safe, 1/2 keeper, 24V/DC (SB310-1-1/2-F-24D)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- WESLOCK Privacy Pocket Door Lock Black (00677X2X2)
- PRIME-LINE Door Patio Lck Slide Bolt Alum (U 9866)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Black (SDL25U19)
- INOX 9680 Sliding Door Storeroom 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9680-32D-RH)
- ZORO SELECT Door Handle, 7-21/64" L x 1-1/8" H (13-140)
- NATIONAL HARDWARE Pocket Door Hardware, AluminumParticle BoardSteel (N186-858)
- Schlage Pocket Door Locks