Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9040 07B 626 L283-722
Zoro # G910051830
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9040 07B 626 L283-722
- Zoro # G910051830
- UPC # 197163277759
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, 07 Lever, B Rose, Indicator displays with Text, Exterior Indicator displays in.Vacant/Occupied in., Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- MASTER LOCK HASP DOUBLE HINGE 7-3/4"" (722-D)
- M-D SILL NOSE BRONZE 36"" (77891)
- SCHLAGE Passage Door Knob Bri Br (J10CNA605)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- WRS Bronze Secondary Patio Door Lock Truth Hardware (014-53-03)
- INOX 9680 Sliding Door Storeroom 202 Munich 2-1/2" Backset 32D RH (XGS202-PD9680A-32D-RH)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Lifetime Brass (SDLA325CR003)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door DB PC (1065.613)
- EMTEK Square Privacy Pocket Door Tubular Lock w/Privacy Strike Plate and Dust Box Polished Chrome Finish (2135US26)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Oil Rubbed Bronze (SDL25U10B)
- Schlage Pocket Door Locks