Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9040 06A 626 L283-712
Zoro # G110052118
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # L9040 06A 626 L283-712
- Zoro # G110052118
- UPC # 840067668801
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, 06 Lever, A Rose, Indicator displays with Text, Interior Indicator displays in.Vacant/Occupied in., Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX Proximity Card Reader, Globe Design, Genuine HID Technology (PRX-2)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125N)
- KIPP Spring Plunger, Standard Spring Force D=10-32 L=12, Steel, Comp: Ball Steel (K0309.A1)
- CODEL DOORS 30" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (2668fir8402BF)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- DELTANA Heavy Duty Pocket Lock, Adjustable, 3-1/4" X 2 1/4" Privacy Black (SDLA325U19)
- DELTANA Decorative Pocket Lock 6", Privacy Satin Nickel (SDL60U15)
- WESLOCK Pocket Door Lock, Steel, Brown (00677X1X1)
- WRS Bronze Secondary Patio Door Lock Truth Hardware (014-53-03)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Bright Brass (SDLA325U3)
- DELTANA Pocket Door Bolts, Jamb Bolt Satin Nickel (PDB42U15)
- Schlage Pocket Door Locks