Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9010 LATN 622
Zoro # G810051206
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black Coated
- Color Flat Black Coated
- Width 5.5"
- Length 5.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9010 LATN 622
- Zoro # G810051206
- UPC # 197163281718
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.5" |
Length | 5.25" |
Details
Finish | Flat Black Coated |
Color | Flat Black Coated |
Description
Grade 1 Passage Latch Mortise Lock, Latitude Lever, N Escutcheon, Flat Black Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Knob Lockset, Mechanical, Classroom, Grd. 2 (CA4608 x 630)
- MSI White Glossy Beveled 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK (ZOR-PT-0500)
- OMNIA Stainless 12 Lever Priv, 2-3/4", BS Full L (12/00AF.PR32D)
- KABA ILCO 1-11/32" W x 1-1/2" H Aluminum Pivot Hinge (IP-22-LH-AL INTERMEDIATE PIVOT)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- INOX 9570 Sliding Door Classroom 202 Munich 2-3/4" Backset 32D LH (XGS202-PD9570-32D-LH)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Chrome (CL400A0228)
- JOHN STERLING Pocket Door Privacy Lock-Bright Brass (CD-1039-US3)
- DELTANA Pocket Door Bolts, Jamb Bolt Satin Nickel (PDB42U15)
- NATIONAL HARDWARE Pocket Door Hardware, AluminumParticle BoardSteel (N186-858)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Antique Nickel (SDL25U15A)
- Schlage Pocket Door Locks