Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9010 LATC 643E
Zoro # G210051158
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Bronze
- Color Aged Bronze
- Width 5.5"
- Length 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9010 LATC 643E
- Zoro # G210051158
- UPC # 197163217618
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.5" |
Length | 5.5" |
Details
Finish | Aged Bronze |
Color | Aged Bronze |
Description
Grade 1 Passage Latch Mortise Lock, Latitude Lever, C Rose, Aged Bronze Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door (1065.619)
- STRYBUC Patio Door Roller Tandem (9-403A-SS1)
- AMERICAN GARAGE DOOR SUPPLY Heavy Duty Cable Anchor Bracket, PK2 (TD-CABW104)
- KABA ILCO Key Blank, NS, 1A1M1, Best, PK50 (1A1M1)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- JOHN STERLING Pocket Door Privacy Lock-Bright Brass (CD-1039-US3)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Satin Nickel (SDLA325U15)
- DELTANA Pocket Door Bolts, Jamb Bolt Oil Rubbed Bronze (PDB42U10B)
- INOX 9650 Sliding Door Entry 221 Aurora 2-3/4" Backset 32D LH (XGS221-PD9653-32D-LH)
- JOHNSON HARDWARE Johnson Hardware 5001310 Satin Nickel Silver Steel Pocket Door Privacy Lock (5001310)
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Privacy, Chrome (CL400B0328)
- Schlage Pocket & Sliding Door Hardware