Shop All Pocket Door Locks
Schlage
L9000 Series Mortise Lock
Mfr # L9010 18A 630
Zoro # G610050706
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
- Width 5.625"
- Length 5.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9010 18A 630
- Zoro # G610050706
- UPC # 197163218011
- Country of Origin Mexico
- Category Pocket Door Locks
Dimensions
Width | 5.625" |
Length | 5.375" |
Details
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Description
Grade 1 Passage Latch Mortise Lock, 18 Lever, A Rose, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES 1/8 Spacer, 630 Satin Stainless Steel (9000-108-630)
- ARROW LOCK SFIC Cylinders, 6 Pins to 7 Pins (16RCR-27 26D)
- E-TRACK Chainsaw Bracket (9PT99-A)
- FROST KING Downspout Extension Brown 6Ft (GWS3B)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- INOX 9570 Sliding Door Classroom 202 Munich 2-3/4" Backset 32D LH (XGS202-PD9570-32D-LH)
- INOX 9680 Sliding Door Storeroom 202 Munich 2-1/2" Backset 32D RH (XGS202-PD9680A-32D-RH)
- KWIKSET Square Passage Pocket Door Lock Matte Black Finish (334SQT-514)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door (1065.62)
- EMTEK Square Passage Pocket Door Tubular Lock with Passage Strike Plate Flat Black Finish (2134US19)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door DB PC (1065.613)
- Schlage Pocket & Sliding Door Hardware