Shop All Keyed Entry Door Handles
Schlage
L Series Mortise Lock, Faculty Restroom Lock, 06 Lever, A Rose, 6-Pin Full Face Mortise Cylinder, Le
Mfr # L9485P 06A 626 LH L283-722
Zoro # G809957328
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Type Mortise Lock
- Weight 6.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # L9485P 06A 626 LH L283-722
- Zoro # G809957328
- UPC # 197163118106
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 10.375 in |
Width | 5.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Type | Mortise Lock |
Weight | 6.3 lb |
Material | Metal |
Cylinder Core Type | Conventional Cylinder |
Fire Rated | 3 Hours {A} |
Description
L Series Mortise Lock, Faculty Restroom Lock, 06 Lever, A Rose, 6-Pin Full Face Mortise Cylinder, Left Hand, VACANT/OCCUPIED Indicator for Outside of Door, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Stature 12-5/8 inch 320mm Center-to-Center Champagne Bronze Cabinet Pull (BP37401CZ)
- REV-A-SHELF Rev-A-Shelf Pull Out Pot and Pan Organizer for Base Cabinets (GLD-W22-BC-7)
- BEST Key Blank, BEST Lock, Standard, WC Keyway (1AP1WC1KS567KS800)
- HARDWARE RESOURCES 170° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0M73.75)
- SCHLAGE Storeroom Mortise Lock, Lock Body Only (L9080LB RH 134)
- SCHLAGE Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND53JD RHO 619)
- SCHLAGE Grade 1 Classroom Mortise Lock, Less Cylinder, 17 Lever, B Rose, Satin Stainless Steel Finish, Field (L9070L 17B 630)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, N Escutcheon, Vandlgar (LV9080P 06N 626)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 07 Lever, A Rose, Bright Brass Finish (L9050L 07A 605)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9453P 06A 626 C123)
- KWIKSET Halifax Lever , Rectangular Rose Entry Door Lock SmartKey , 6AL Latch, RCS Strike Satin Nickel Finish (740HFLRCT-15S)
- Schlage Keyed Entry Door Handles