Shop All Keyed Entry Door Handles
Schlage
L Series Mortise Lock, Corridor Lock, 06 Lever, A Rose, Less Full Face Cylinder, VACANT/OCCUPIED Ind
Mfr # L9456L 06A 630 L283-722
Zoro # G109957776
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Stainless Steel
- Length 10.375 in
- Width 5.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # L9456L 06A 630 L283-722
- Zoro # G109957776
- UPC # 197163120284
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 10.375 in |
Width | 5.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Stainless Steel |
Cylinder Core Type | Less Conventional Cylinder |
Weight | 6.3 lb |
Material | Metal |
Type | Mortise Lock |
Fire Rated | 3 Hours {A} |
Description
L Series Mortise Lock, Corridor Lock, 06 Lever, A Rose, Less Full Face Cylinder, VACANT/OCCUPIED Indicator for Outside of Door, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Small Format Interchangeable Core, 6 Pin, Best B, Satin Chrome, Uncombinated (No Pins) (GMS-IC-6-B-26D)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (15426)
- ELMDOR Dry Wall Access Door, 14x24, Prime Coat W/ Screwdriver Lock (DW14X24PC-SDL)
- ZORO SELECT Corner Guard Black 4x48 Hardware FR (5KZH0)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND96PD RHO 626)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, with FSIC, VACANT/OCCUPIED Indicator for Out (L9456R 03A 626 L283-722)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Oi (ALX70B RHO 613)
- SCHLAGE Cylindrical Lock, ALX80P SAT 613 (ALX80P SAT 613)
- SCHLAGE Cylindrical Lock, ND80PD SPA 613 (ND80PD SPA 613)
- SCHLAGE Cylindrical Lock, ND80TD RHO 626 (ND80TD RHO 626)
- CORBIN RUSSWIN Cylindrical Lock, CL3851 PZD 626 CL6 (CL3851 PZD 626 CL6)
- Schlage Keyed Entry Door Handles