Shop All Keyed Entry Door Handles
Schlage
L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, with FSIC, VACANT/OCCUPIED Indicator for Out
Mfr # L9456R 03A 626 L283-722
Zoro # G209957348
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Weight 6.3 lb
- Cylinder Core Type Schlage FSIC With Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # L9456R 03A 626 L283-722
- Zoro # G209957348
- UPC # 197163119721
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Length | 10.375 in |
Width | 5.375 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Weight | 6.3 lb |
Cylinder Core Type | Schlage FSIC With Core |
Fire Rated | 3 Hours {A} |
Material | Metal |
Type | Mortise Lock |
Description
L Series Mortise Lock, Corridor Lock, 03 Lever, A Rose, with FSIC, VACANT/OCCUPIED Indicator for Outside of Door, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Bright Chrome Deadbolt B580F625 (B580F625)
- SCHLAGE KICK PLATE STNNKL 6""X30"" (SC8400B619 6X30)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 Extra HVY T Hinge (N129-171)
- BALDWIN ESTATE Unlacquered Brass Strikes Unlacquered Brass (6039.031.L178)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9050P 06A 626 C123)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Stainless Steel Finish, Field (L9080L 03A 630)
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Saturn Lever, Satin Nickel Fi (S51PD SAT 619)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, FSIC Less Core, Sa (ALX70J ATH 619)
- SCHLAGE Door Lever Lockset, Curved, Entry, Grade 1 (ND53PD SPA 626)
- SCHLAGE Cylindrical Lock, ALX53P ATH 605 (ALX53P ATH 605)
- ARROW Cylindrical Lock, RL11-SR-26D-LC (RL11-SR-26D-LC)
- Schlage Keyed Entry Door Handles