Shop All Keyed Entry Door Knobs
Schlage
Knob Lockset, Mechanical, Storeroom, Grd. 2
Mfr # F80 PLY 626
Zoro # G5145034
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # F80 PLY 626
- Zoro # G5145034
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Knob Lockset, Medium Duty, Residential, Series F, Style Plymouth, Finish Satin Chrome, Function Storeroom, Keyway Type C, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 - 2 In, Backset 2-3/8, 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 5, Strike Square Corner, T-strike, Required Door Thickness 1-3/8 - 2 In, Keying Keyed Different (KD), Standards ANSI A156.5, 2001, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rectangular Fixture Magnet, 300 lb. Pull (MQ1132)
- ELEMENTS BY HARDWARE RESOURCES 192 Mm Center-To-Center Satin Bronze Walker 2 Cabinet Pull (727-192SBZ)
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008)
- HARDWARE RESOURCES 4-1/2" Wx4-1/2"Dx4-1/2"H Rubberwood Reed Bun Foot (FBF45RW)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 619)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F51A PLY 622)
- SCHLAGE Lock Combo Geo Bb Vp (FB50NVGEO505)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Bright Chrome Finish (A80PD PLY 625)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (A53PD PLY 605 C123)
- SCHLAGE Lock Combo Plymth Bb Vp (FB50NVPLY505)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 609 ADD)
- Schlage Door Locks and Deadbolts