Shop All Keyed Entry Door Knobs
Schlage
Knob Lockset, Mechanical, Storeroom, Grd. 2
Mfr # F80 ORB 605
Zoro # G5046973
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
- Lockset Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F80 ORB 605
- Zoro # G5046973
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Knob Lockset, Medium Duty, Residential, Series F, Style Orbit, Finish Polished Brass, Function Storeroom, Keyway Type C, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 - 2 In, Backset 2-3/8, 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 5, Strike Square Corner, T-strike, Required Door Thickness 1-3/8 - 2 In, Keying Keyed Different (KD), Standards ANSI A156.5, 2001, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, yale 8, Satin Chrome, Keyed different , Satin Chrome (ILCO-15995YA-26D-KD)
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-59)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 8" (8SBCS19)
- ZORO SELECT 1 1/2 in W x 1 1/2 in H Black Enamel Door and Butt Hinge (1XLY2)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (F80 ORB 626)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A ORB 619)
- SCHLAGE Bowery Entry Knob Sn (F51VBWE619)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A BEL 626)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (A53PD ORB 626 C123)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 609 ADD)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 609)
- Schlage Keyed Entry Door Knobs