Shop All Keyed Entry Door Knobs
Schlage
Knob Lockset, Mechanical, Storeroom, Grd. 2
Mfr # A80PD PLY 626 C123
Zoro # G4992242
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # A80PD PLY 626 C123
- Zoro # G4992242
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Lip Length | 1 1/8 in |
Description
Knob Lockset, Medium Duty, Commercial, Series A, Style Plymouth, Finish Satin Chrome, Function Storeroom, Keyway Type C123, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 to 1-7/8 In, Backset 2-3/8 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, T-strike, Box, Required Door Thickness 1-3/8 to 1-7/8 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.2-2003, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Button Catch Finish - Polished Brass Receiver (50614)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- LAUREY 256 mm Pull, Cosmo, Champagne Brass (73410)
- STRYBUC ADA Concealed Latch Set (91-209)
- SCHLAGE Lock Combo Geo Bb Vp (FB50NVGEO505)
- SCHLAGE Combo Lock Georgian Ab (FB50NVGEO716)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 626 KD)
- SCHLAGE Bright Brass Entrance Knob Lockset, Georgian/Camelot (F51A GEO 605 CAM)
- SCHLAGE Cylindrical Lock, A80PD TUL 626 (A80PD TUL 626)
- SCHLAGE HANDLESET PLY SGL CYL 622, PLYMOUTH STYLE, SINGLE CYLINDER, INSIDE ONLY, MATTE BLACK (SCH-F59-PLY-622)
- KWIKSET Keyed Alike 2 Tylo Project Pack (92430-022)
- Schlage Door Locks and Deadbolts