Shop All Keyed Entry Door Knobs
Schlage
Knob Lockset, Mechanical, Storeroom, Grd. 2
Mfr # A80PD ORB 626 C123
Zoro # G5045494
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
- Lockset Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # A80PD ORB 626 C123
- Zoro # G5045494
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Lip Length | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Description
Knob Lockset, Medium Duty, Commercial, Series A, Style Orbit, Finish Satin Chrome, Function Storeroom, Keyway Type C123, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 to 1-7/8 In, Backset 2-3/8 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, T-strike, Box, Required Door Thickness 1-3/8 to 1-7/8 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.2-2003, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Ancient Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 1/2"P (WPW12X12ACMENA)
- MSI Kaya Calacatta Lucca SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0383-SAM)
- BEA Weather Ring, Plastic, 4-3/4"L (10WRSQ475)
- DALTILE Daltile Bellant Cafe 18 in. x 18 in. Glue Down Luxury Vinyl Flooring, 16PK (BL361818GD1P)
- SCHLAGE Combo Lock Accent Sn (FB50NVACC619)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 609 ADD)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 716)
- SCHLAGE Lock Combo Geo Bb Vp (FB50NVGEO505)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A AND 619)
- SCHLAGE Mortise Lockset, Mechanical, Office (L9050P SK1 630 C123)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Polished Brass Combo (BKDB141PB)
- Schlage Door Locks and Deadbolts