Shop All Keyed Entry Door Knobs
Schlage
Knob Lockset, Mechanical, Storeroom, Grd. 2
Mfr # A80PD ORB 605 C123
Zoro # G5045546
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
- Lockset Function Storeroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # A80PD ORB 605 C123
- Zoro # G5045546
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Lip Length | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Knob Lockset, Medium Duty, Commercial, Series A, Style Orbit, Finish Polished Brass, Function Storeroom, Keyway Type C123, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 to 1-7/8 In, Backset 2-3/8 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, T-strike, Box, Required Door Thickness 1-3/8 to 1-7/8 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.2-2003, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 9/32 in. D X 3-1/2 in. L Zinc-Plated Iron Double Ended Bolt Snap 70 lb (T7605501)
- FIRE MAGIC 14 in. Vertical Single Access Door, Silver (53920SC-R)
- FLEXITALLIC Spiral Wound Metal Gasket, 6 In, 316SS (CGI)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF244-041)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (A80PD ORB 626 C123)
- SCHLAGE Bright Brass Entrance Knob Lockset, Georgian/Camelot (F51A GEO 605 CAM)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (A53PD PLY 605 C123)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (A53PD ORB 626 C123)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 605)
- SCHLAGE Door Lever Lockset, Mechanical, Mortise (L9070BD SK1 630)
- DESIGN HARDWARE Grade 2 Cylindrical Lock, 86-Storeroom, F-Flat Lever, Round Rose, Oil Rubbed Dark Bronze, 2-3/4 (DH-J-86-F-10B)
- Schlage Door Locks and Deadbolts