Shop All Privacy Door Knobs
Schlage
Knob Lockset, Mechanical, Privacy, Grd. 2
Mfr # F40 PLY 626
Zoro # G5045871
original price:
$26.35
5% off
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # F40 PLY 626
- Zoro # G5045871
- Country of Origin Mexico
- Category Privacy Door Knobs
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Knob Lockset, Medium Duty, Residential, Series F, Style Plymouth, Finish Satin Chrome, Function Privacy, Keyway Type C, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 - 1-3/4 In, Backset 2-3/8, 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 5, Strike Radius Corner, Full Lip, No Box, Required Door Thickness 1-3/8 - 1-3/4 In, Keying Keyed Different (KD), Standards ANSI A156.2,1996, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 60mm ID, PK25 (ZUSAH3.5X60)
- CODEL DOORS 24" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1501CLET)
- RICHELIEU HARDWARE 3 17/32 in (90 mm) x 1 1/4 in (31 mm) Champagne Bronze Contemporary Cabinet Knob Backplate Abbeydale (BP224543CHBRZ)
- DON-JO 2-1/4" Full Lip Strike with 1-3/4" Extended Lip (EL175605)
- SCHLAGE Privacy Knob Black (F40PLY622)
- SCHLAGE Privacy Georgian Sn Bx (F40GEO619)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 620)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 609)
- SCHLAGE Antique Brass Privacy Knob Lockset, Georgian/Camelot (F40 GEO 609 CAM)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 ORB 626)
- COPPER CREEK Colonial Knob Privacy Function, Antique Nickel (CK2030AN)
- Schlage Door Knob Locksets