Shop All Privacy Door Knobs
Schlage
Knob Lockset, Mechanical, Privacy, Grd. 2
Mfr # F40 PLY 622
Zoro # G5076569
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
- Required Door Thickness 1-3/8 in and 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # F40 PLY 622
- Zoro # G5076569
- UPC # 043156112302
- Country of Origin Mexico
- Category Privacy Door Knobs
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Knob Lockset,Mechanical,Privacy,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 14 ft, 1 In Brush (BP4121-14)
- ZORO SELECT Bolt Snap Key Holder w/ Split Rings (25PA12)
- NATIONAL GUARD Automatic Door Bottom, 1/4 x 36 In, SS (229NSS-3)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Glossy Pink Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88PNPENGL)
- SCHLAGE Matte Black Privacy Knob Lockset, Georgian/Brookshire (F40 GEO 622 BRK)
- SCHLAGE Antique Bronze Privacy Knob Lockset, Georgian (F40 GEO 716)
- SCHLAGE Privacy Knob Stn Nkl (J40CNA619)
- SCHLAGE Antique Pewter Privacy Knob Lockset, Siena (F40 SIE 620)
- SCHLAGE Georgian Satin Brass Privacy Knob Right or Left Handed (F40VGEO608)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 ORB 626)
- EMTEK Unlacquered Brass Privacy 8221PUS3NL (8221PUS3NL)
- Schlage Door Locks and Deadbolts