Shop All Privacy Door Knobs
Schlage
Knob Lockset, Mechanical, Privacy, Grd. 2
Mfr # F40 PLY 605
Zoro # G5045853
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
- Required Door Thickness 1-3/8 in and 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F40 PLY 605
- Zoro # G5045853
- Country of Origin Mexico
- Category Privacy Door Knobs
Details
Lockset Finish | Bright Brass |
Item | Knob Lockset |
Lockset Grade | 2 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Privacy |
Required Door Thickness | 1-3/8 in and 1-3/4 in |
Keyway Type | Schlage C |
Key Type | Nickel Silver |
Series | F |
Key Material | Nickel Silver |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8 in or 2-3/4 in |
Includes | Hardware |
Strike Type | Round Corner Full Lip Strike |
Lockset Performance Strength | Light Duty |
ADA Compliant | No |
Strike Dim. | 1-5/8 in x 2-1/4 in |
Lockset Fire Rating | 3 hr |
Knob Material | Brass/Steel/Zinc |
Location Type | Residential |
Style | F Plymouth |
Standards | ANSI A156.2 |
Ligature Resistant | No |
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, F Plymouth Style, Bright Brass Lockset Finish, Keyway Type Schlage C, Key Type Nickel Silver, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Includes Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass/Steel/Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 in and 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (G-011)
- DELTANA Drop Latch 3-1/2" Bright Brass (DL35U3)
- WRS 21" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2040 (05-40020-4)
- LCN Electromagnetic Door Holder, Floor, 35 lb. (SEM7820 AL)
- SCHLAGE Antique Brass Privacy Knob Lockset, Georgian/Camelot (F40 GEO 609 CAM)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (A40S PLY 626)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 605)
- SCHLAGE Privacy Georgian Ab Bx (F40GEO609)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 GEO 605)
- SCHLAGE Privacy Knob Stn Nkl (J40CNA619)
- ARROW LOCK Knob Lockset, Mechanical, Grade 2 (MK11TA 26D IC)
- Schlage Door Locks and Deadbolts