Shop All Privacy Door Knobs
Schlage
Knob Lockset, Mechanical, Privacy, Grd. 2
Mfr # F40 ORB 626
Zoro # G5045844
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F40 ORB 626
- Zoro # G5045844
- Country of Origin Mexico
- Category Privacy Door Knobs
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Knob Lockset, Light Duty, Lockset Function Privacy, Style Orbit, Knob Material Brass/Steel/Zinc, Satin Chrome Finish, 3 hr. Fire Rated, Strike Type Round Corner Full Lip Strike, Strike Dim. 1-5/8 In. x 2-1/4 In., Grade 2, Series F, Location Type Residential, Backset 2-3/8 In. and 2-3/4 In., Pins 5, Number of Keys 2, Key Material Nickel Silver, Keyway Type C, Required Door Thickness 1-3/8 In. and 1-3/4 In., Includes Hardware, Standards ANSI A156.2 1996
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 48 in. x 80 1/2 in. Twilight 1-Lite Bypass Door (EU3220PWFGE048080)
- MAGNET SOURCE Neodymium On/Off Magnetic Welding Square (MWS0450)
- BALDWIN ESTATE Lifetime Satin Nickel Strikes Lifetime Satin Nickel (5510.056.TSTR)
- ZORO SELECT Plastic Tip, For 5U618, 4JG77, PK10 (SS5U618C1G)
- SCHLAGE Matte Black Privacy Knob Lockset, Siena (F40 SIE 622)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 PLY 619)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (A40S PLY 626)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 BEL 626)
- SCHLAGE Com Priv Knob Orbit Sc (F40CSVORB626)
- SCHLAGE Cylindrical Lock, A40S ORB 626 (A40S ORB 626)
- SCHLAGE Bowery B/B Knob Sn (F40VBWE619)
- Schlage Door Knob Locksets