Shop All Privacy Door Knobs
Schlage
Knob Lockset, Mechanical, Privacy, Grd. 2
Mfr # A40S PLY 605
Zoro # G5045476
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in
- Electrical/Mechanical Mechanical
- Mortise / Cylindrical Cylindrical
- Includes Hardware
- Lockset Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # A40S PLY 605
- Zoro # G5045476
- Country of Origin Mexico
- Category Privacy Door Knobs
Details
Backset | 2-3/8 in |
Item | Knob Lockset |
Electrical/Mechanical | Mechanical |
Mortise / Cylindrical | Cylindrical |
Includes | Hardware |
Lockset Finish | Bright Brass |
Location Type | Commercial |
Lockset Function | Privacy |
Lockset Grade | 2 |
Lockset Handle Type | Knob |
Mortise/Cylindrical | Cylindrical |
Required Door Thickness | 1-3/8 in and 1-7/8 in |
Series | A |
Style | A Plymouth |
ADA Compliant | No |
Lockset Fire Rating | 3 hr |
Ligature Resistant | No |
Lockset Performance Strength | Medium Duty |
Knob Material | Brass/Steel/Zinc |
Strike Type | T Strike |
Strike Dim. | 1-1/8 in x 2-3/4 in |
Standards | ANSI A156.2 |
Description
Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 2, A Plymouth Style, Bright Brass Lockset Finish, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in, Ligature Resistant No, Includes Hardware, Item Knob Lockset, Knob Material Brass/Steel/Zinc, Location Type Commercial, Lockset Performance Strength Medium Duty, Required Door Thickness 1-3/8 in and 1-7/8 in, Series A, Strike Dim. 1-1/8 in x 2-3/4 in, Strike Type T Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Standard Shackle, Hardened Steel Shackle (55216)
- MIDWEST FASTENER 2-1/2" x 2-7/8" x 3/16" Rubber O-Rings 6PK (64865)
- KWIKSET Round Privacy Pocket Door Lock Iron Black Finish (335-514)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP636796195)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 ORB 626)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 PLY 609)
- SCHLAGE Bowery Matte Black Bed and Bath Knob Right or Left Handed (F40VBWE622)
- SCHLAGE Satin Nickel Privacy Knob Lockset, Orbit (F40 ORB 619)
- SCHLAGE Georgian Satin Brass Privacy Knob Right or Left Handed (F40VGEO608)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 620)
- KWIKSET Kwikset: Cove Privecy Door Knob with Round Rose Satin Nickel (KWS-300CV-RDT-15)
- Schlage Door Locks and Deadbolts