Shop All Passage Door Knobs
Schlage
Knob Lockset, Mechanical, Passage, Grd. 2
Mfr # F10 ORB 626
Zoro # G4996975
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # F10 ORB 626
- Zoro # G4996975
- Country of Origin Mexico
- Category Passage Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, F Orbit Style, Satin Chrome Lockset Finish, Keyway Type Schlage SC1, Key Type Nickel Silver, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Includes Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Brass/Steel/Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Pins 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom, Aluminum, 36 in.L (2173AV36)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 120N, Length: 217mm, Stroke: 50mm (FA-3650A3-C)
- ZORO SELECT O-Ring, Dash 253, Buna N, 0.13 In., PK10 (U38801.012.0537)
- ROSSLARE *REPLACES AT-R14* PROX CARD 125KHZ EM (Pack of 25) (ROS-AT-ERC-26A-3001)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 PLY 625)
- SCHLAGE Antique Bronze Passage Knob Lockset, Siena/Wakefield (F10 SIE 716 WKF)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 PLY 619)
- SCHLAGE Antique Brass Passage Knob Lockset, Andover/Addison (F10 AND 609 ADD)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 622)
- SCHLAGE Lock Pass Geo Stn Nkl (F10VGEO619)
- DEGUARD Contemporary Passage Knob - Grade 3 - Square Rose - ORB (DCDK01-PS-ORB)
- Schlage Door Locks and Deadbolts