Shop All Passage Door Knobs
Schlage
Knob Lockset, Mechanical, Passage, Grd. 1
Mfr # F10 GEO 619
Zoro # G1596607
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F10 GEO 619
- Zoro # G1596607
- UPC # 043156999347
- Country of Origin Mexico
- Category Passage Door Knobs
Details
Lockset Finish | Satin Nickel |
Lockset Grade | 2 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Passage |
Required Door Thickness | 1-3/8 in and 1-3/4 in |
Standards | ANSI A156.2 |
Series | F |
ADA Compliant | No |
Lockset Fire Rating | Not Rated |
Electrical/Mechanical | Mechanical |
Style | F Georgian |
Backset | 2-3/8 in or 2-3/4 in |
Strike Dim. | 1-5/8 in x 2-1/4 in |
Item | Residential Knob Lock |
Ligature Resistant | No |
Strike Type | Round Corner Full Lip Strike |
Includes | Latch, Mounting Hardware, Strike |
For Use With | Residential/Light Commercial Applications |
Description
Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, F Georgian Style, Satin Nickel Lockset Finish, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Residential Knob Lock, Required Door Thickness 1-3/8 in and 1-3/4 in, Series F, Strike Dim. 1-5/8 in x 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 PLY 626)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (4130KAWWG)
- WRS 26" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 25-5 (01-30025-5)
- LTL SPECTRUM Contempra Folding Door Expansion Kit, 24 to 36 in W, 80 in H, Vinyl Door (CT3280TL)
- SCHLAGE Cylindrical Lock, A10S ORB 613 (A10S ORB 613)
- SCHLAGE Antique Bronze Passage Knob Lockset, Andover (F10 AND 716 AND)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 622)
- SCHLAGE Grade 2 Passage Cylindrical Lock, Orbit Knob, Non-Keyed, Antique Brass Finish, Non-handed (A10S ORB 609)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 AND 609)
- SCHLAGE Passage Knob Plymth Sn (F10VPLY619)
- EMTEK Satin Nickel Passage 8100EUS15 (8100EUS15)
- Schlage Door Locks and Deadbolts