Shop All Passage Door Knobs
Schlage
Knob Lockset, Mechanical, Passage, Grd. 1
Mfr # F10 GEO 605
Zoro # G1596625
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # F10 GEO 605
- Zoro # G1596625
- UPC # 043156988167
- Country of Origin Mexico
- Category Passage Door Knobs
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Residential Knob Lock, Lockset Function Passage, Style Georgian, Bright Brass Finish, Not Rated Fire Rated, Strike Type Round Corner Full Lip Strike, Strike Dim. 1-5/8 In. x 2-1/4 In., Grade 2, Series F, Backset 2-3/8 In. and 2-3/4 In., Required Door Thickness 1-3/8 In. and 1-3/4 In., For Use With Residential/Light Commercial Applications, Includes Strike, Latch and Mounting Hardware, Standards ANSI/BHMA A156.2, 2011
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 80" Primed 1-Panel 2-Step Shaker Bifold Door and Hardware (2068pri8491BF)
- RESIDENTIAL ESSENTIALS Residential Essentials 10217VB Cabinet Drop Pull; Venetian Bronze (10217VB)
- ILCO Ilco: Key Blanks, 1069L-NA14 NATIONAL (TAY 174B (ILCO-1069L-NA14)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK100 (1RHC2)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F51A PLY 716)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 AND 620)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 PLY 626)
- SCHLAGE Antique Bronze Passage Knob Lockset, Andover (F10 AND 716 AND)
- SCHLAGE Passage Door Knob Bri Br (J10CNA605)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 609)
- EMTEK Flat Black Passage 5109ROUUS19 (5109ROUUS19)
- Schlage Door Locks and Deadbolts