Shop All Passage Door Knobs
Schlage
Knob Lockset, Mechanical, Passage, Grd. 1
Mfr # F10 AND 609
Zoro # G1596817
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Antique Brass
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F10 AND 609
- Zoro # G1596817
- UPC # 043156224753
- Country of Origin Mexico
- Category Passage Door Knobs
Details
Lockset Finish | Antique Brass |
Lockset Grade | 2 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Passage |
Required Door Thickness | 1-3/8 in and 1-3/4 in |
Standards | ANSI A156.2 |
ADA Compliant | No |
Series | F |
Lockset Fire Rating | Not Rated |
Style | F Andover |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8 in or 2-3/4 in |
Item | Residential Knob Lock |
Includes | Latch, Mounting Hardware, Strike |
For Use With | Residential/Light Commercial Applications |
Strike Dim. | 1-5/8 in x 2-1/4 in |
Strike Type | Round Corner Full Lip Strike |
Ligature Resistant | No |
Description
Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, F Andover Style, Antique Brass Lockset Finish, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Latch, Mounting Hardware, Strike, Item Residential Knob Lock, Required Door Thickness 1-3/8 in and 1-3/4 in, Series F, Strike Dim. 1-5/8 in x 2-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Roller Pro Steel (P7629)
- S & W Level Mount, Boltless, 1/2-13, 1-7/8in Base (TSW-2N)
- WRIGHT PRODUCTS Pneumatic Closer, White, Heavy Duty (V150WH)
- REV-A-SHELF Rev-A-Shelf Banded Wood Kidney 2Shelf Lazy Susan Shelf for Corner Base Cabinets (LD-4BW-472-32-1)
- SCHLAGE Antique Bronze Passage Knob Lockset, Andover (F10 AND 716 AND)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 PLY 622)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 605)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (A10S PLY 626)
- SCHLAGE Antique Bronze Passage Knob Lockset, Siena/Wakefield (F10 SIE 716 WKF)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (A10S ORB 626)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 625)
- Schlage Door Knob Locksets