Shop All Keyed Entry Door Knobs
Schlage
Knob Lockset, Mechanical, Entrance, Grd. 2
Mfr # F51A PLY 605
Zoro # G5045905
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F51A PLY 605
- Zoro # G5045905
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Knob Lockset, Medium Duty, Residential, Series F, Style Plymouth, Finish Polished Brass, Function Entry, Keyway Type C, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 - 2 In, Backset 2-3/8, 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 5, Strike Square Corner, T-strike, Required Door Thickness 1-3/8 - 2 In, Keying Keyed Different (KD), Standards ANSI A156.5, 2001, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 36 x 100', Silver Gray, 57x16 Mesh, One Roll (3003582)
- KOHLER Purist 7" Drawer Pull (25499-BV)
- SCHLAGE COMMERCIAL Parts M504548 (M504548)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (SWD-0A)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 626 KD)
- SCHLAGE Door Lever Lockset, Mechanical, Mortise (L9080BD SK1 630)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Tulip Knob, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (A53PD TUL 625)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 622 CAM)
- SCHLAGE Com Entry Knob Orb Sc (F51CSVORB626)
- SCHLAGE Lock Entry Flair Ab (F51VFLA609)
- SARGENT Grade 2 Classroom Cylindrical Lock, B Knob, O Rose, Conventional Cylinder, Satin Chrome Finish, Dead (28-6G37 OB 26D)
- Schlage Door Knob Locksets