Shop All Keyed Entry Door Knobs
Schlage
Knob Lockset, Mechanical, Entrance, Grd. 2
Mfr # A53PD PLY 626 C123
Zoro # G5045503
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # A53PD PLY 626 C123
- Zoro # G5045503
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Lip Length | 1 1/8 in |
Strike Plate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Knob Lockset, Medium Duty, Commercial, Series A, Style Plymouth, Finish Satin Chrome, Function Entry, Keyway Type C123, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 to 1-7/8 In, Backset 2-3/8 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, T-strike, Box, Required Door Thickness 1-3/8 to 1-7/8 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.2-2003, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (3068pri8730LH154916)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Chrome, Entrance (F51A BRW 626)
- OOK Hanger Picture Kit 50Pc Asstd (59204)
- DELTANA Round Universal Floor Bumper Satin Nickel 3" (UFB7500U15)
- SCHLAGE HANDLESET PLY SGL CYL 622, PLYMOUTH STYLE, SINGLE CYLINDER, INSIDE ONLY, MATTE BLACK (SCH-F59-PLY-622)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 605)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Bright Chrome Finish (A80PD PLY 625)
- SCHLAGE Door Lever Lockset, Mechanical, Mortise (L9080BD SK1 630)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A ORB 505)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 622 CAM)
- ARROW LOCK Knob Lockset, Mechanical, Asylum (MK33BD 26D CS)
- Schlage Door Locks and Deadbolts