Shop All Keyed Entry Door Knobs
Schlage
Knob Lockset, Mechanical, Entrance, Grd. 2
Mfr # A53PD PLY 605 C123
Zoro # G5045485
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # A53PD PLY 605 C123
- Zoro # G5045485
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 1/8 in |
Strike Plate Lip Length | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Description
Knob Lockset, Medium Duty, Commercial, Series A, Style Plymouth, Finish Polished Brass, Function Entry, Keyway Type C123, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 to 1-7/8 In, Backset 2-3/8 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, T-strike, Box, Required Door Thickness 1-3/8 to 1-7/8 In, Keying Keyed Different (KD), Standards ANSI/BHMA Certified A156.2-2003, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-1025Md10-094 Gas Spring (GSS 6421UQ)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- SCOTCH 3M Command Black Large Picture Hanging Strips 16 lb 4 pk (17206BLK-ES)
- HARDWARE RESOURCES 5-1/2" Wx7/8"Dx5-1/2"H Rubberwood Traditional Rosette (ROS6-RW)
- SCHLAGE Grade 2 Classroom Cylindrical Lock, Orbit Knob, Conventional Less Cylinder, Satin Chrome Finish (A70LD ORB 626)
- SCHLAGE Lock Combo Geo Ab Vp (FB50NVGEO609)
- SCHLAGE Lock Combo Geo Sn Vp (FB50NVGEO619)
- SCHLAGE Door Lever Lockset, Mechanical, Mortise (L9080BD SK1 630)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 619)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (A80PD ORB 605 C123)
- SARGENT Cylindrical Lock, 28LC-10G05 LL 26D (28LC-10G05 LL 26D)
- Schlage Door Locks and Deadbolts