Shop All Keyed Entry Door Knobs
Schlage
Knob Lockset, Mechanical, Entrance, Grd. 1
Mfr # F51A PLY 505
Zoro # G1597255
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schlage
- MFR # F51A PLY 505
- Zoro # G1597255
- UPC # 043156244966
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Lifetime Knob Lock, Lockset Function Entrance, Style Plymouth, Bright Brass Finish, Not Rated Fire Rated, Strike Type Round Corner Full Lip Strike, Strike Dim. 1-5/8 In. x 2-1/4 In., Grade 2, Series F, Location Type Residential, Backset 2-3/8 In. and 2-3/4 In., Pins 5, Number of Keys 2, Key Material Brass, Keying Keyed Different, Keyway Type C, Required Door Thickness 1-3/8 In. and 1-3/4 In., For Use With Residential/Light Commercial Applications, Includes Strike, Latch and Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1-5/16 in. (33 mm) Center-to-Center Brushed Black Contemporary Edge Pull (BP989833990)
- RIXSON Magnetic Door Holder, SP28, 12 VDC, 24 VAC/VDC, 120 VAC, 6-1/4" Proj (980M 689)
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (G-012)
- ZORO SELECT O-Ring, Buna N, Dash 156, 4-1/4, 4.443, PK10 (U38801.009.0425)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 605)
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (F80 PLY 626)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F51A PLY 622)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Plymouth Knob, Conventional Cylinder, Antique Brass Finish (A53PD PLY 609)
- SCHLAGE Lock Entry Georgn Sn Vp (F51VGEO619)
- SCHLAGE Bowery Entry Knob Sn (F51VBWE619)
- PROSOURCE Morts Lock Kit Polbrs (6870372-3L)
- Schlage Door Locks and Deadbolts