Shop All Keyed Entry Door Knobs
Schlage
Knob Lockset, Mechanical, Entrance, Grd. 1
Mfr # F51A GEO 622
Zoro # G1597377
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
- Required Door Thickness 1-3/8 in and 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # F51A GEO 622
- Zoro # G1597377
- UPC # 043156435708
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Width | 1 5/8 in |
Strike Plate Height | 2 1/4 in |
Description
Residential Knob Lock, Lockset Function Entrance, Style Georgian, Matte Finish, Not Rated Fire Rated, Strike Type Round Corner Full Lip Strike, Strike Dim. 1-5/8 In. x 2-1/4 In., Grade 2, Series F, Backset 2-3/8 In. and 2-3/4 In., Pins 5, Number of Keys 2, Key Material Brass, Keying Keyed Different, Keyway Type C, Required Door Thickness 1-3/8 In. and 1-3/4 In., For Use With Residential/Light Commercial Applications, Includes Strike, Latch and Mounting Hardware, Standards ANSI/BHMA A156.2, 2011
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Cable, 20 ft. L (50956)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 LWA630)
- ZORO SELECT Door Sweep, 3 Ft L (2RRH6)
- MONROE PMP Magnetic Catch, Pull-to-Open, 22 lb., Steel (4FCW4)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 716)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 605)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 609)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A ORB 626)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F51A PLY 622)
- SCHLAGE Door Lever Lockset, Mechanical, Mortise (L9080L SK1 630)
- DEXTER BY SCHLAGE CYLINDRICAL LOCK, ENTRY/OFFICE BALL KNOB GRADE 2 UL LISTED 3 HOUR 6-PIN SCHLAGE C KD SATIN STAINLESS (DEX-C2000-ENTR-B-630)
- Schlage Door Knob Locksets