Shop All Keyed Entry Door Knobs
Schlage
Knob Lockset, Mechanical, Entrance, Grd. 1
Mfr # F51A GEO 609 ADD
Zoro # G5076325
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
- Required Door Thickness 1-3/8 in and 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schlage
- MFR # F51A GEO 609 ADD
- Zoro # G5076325
- UPC # 043156762699
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 5/8 in |
Description
Knob Lockset,Mechanical,Entrance,Grd. 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK 6-KEY Capacity Retratractable Keychain 3 interchangeable key rings Belt Clip attachment, 24" reach (0KM2-11A14)
- PRIME-LINE Nickel-Plated Double-Wing Flush Clips 25 Pack (PL 14843)
- ROCKWOOD Rigid Door Stop, Floor Mount, Satin Bronze (483.10)
- JACKSON Dark Bronze Base End Cap Package for Model 1285 Exit Device (302652313)
- SCHLAGE Georgian Satin Brass Entry Knobs ANSI Grade 2 1-3/4 in. (F51VGEO608)
- SCHLAGE HANDLESET PLY SGL CYL 622, PLYMOUTH STYLE, SINGLE CYLINDER, INSIDE ONLY, MATTE BLACK (SCH-F59-PLY-622)
- SCHLAGE Bowery Entry Knob Sn (F51VBWE619)
- SCHLAGE Combo Lock Accent Sn (FB50NVACC619)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A PLY 622 CAM)
- SCHLAGE Grade 2 Cyl Knob Latchset. Satin Chrome (A53JD ORB 626)
- TELL Grade 2 Cylindrical Lock, Storeroom, Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less Core-Small (L2080-IC-26D)
- Schlage Door Locks and Deadbolts